Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Stretchy Nitrile III Gloves

Catalog No. 19162194 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-194 Small
19-162-195 Medium
19-162-211 Large
19-162-212 X-Large
19-162-193 X-Small
19-162-213 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-162-194 Supplier Cardinal Health™ Supplier No. 8855NSB
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, non-sterile nitrile stretchable examination gloves are soft and flexible. Shape recovers quickly for a comfortable and protective fit.

  • Textured fingertips
  • Latex-free
  • Ambidextrous
  • Powder free, non-sterile
  • Ideal for applications requiring tactility and sensitivity
  • Puncture-resistant

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Teal
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 4.5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 8855NSB
Series Esteem™
Tensile Strength 24 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.