Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Stretchy Nitrile III Gloves

Catalog Number 19162213
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, non-sterile nitrile stretchable examination gloves are soft and flexible. Shape recovers quickly for a comfortable and protective fit.

  • Textured fingertips
  • Latex-free
  • Ambidextrous
  • Powder free, non-sterile
  • Ideal for applications requiring tactility and sensitivity
  • Puncture-resistant
Certifications/Compliance ASTM D6319, ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Teal
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 2X-Large
Thickness (English) 4.5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 8859NXXB
Series Esteem™
Tensile Strength 24 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit