Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Synthetic Vinyl Gloves with Neu-Thera™

Catalog No. 19130555C Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-555C Medium
19-130-555A X-Small
19-130-555B Small
19-130-555D Large
19-130-555E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-555C Supplier Cardinal Health™ Supplier No. S88RX03
This item is not returnable. View return policy

Esteem™ exam gloves with Neu-Thera™ moisturize hands and help to soothe dry, flaking, and irritated skin.

  • Synthetic vinyl formulation
  • Offers durability and dexterity with latex-like touch
  • Ideal for short-term tasks that involve minimal stress on the glove
  • Protects hands from moisture loss
  • Beaded cuff helps prevent roll down
  • Smooth finish
  • Powder free, ambidextrous

Specifications

Certifications/Compliance ASTM D5250, ASTM F1671
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Medium
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Model S88RX03
Series Esteem™ With Neu-Thera™
Tensile Strength 9 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.