Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Regular (Flat) Sterility Maintenance Covers

Catalog No. 19160148 Shop All Cardinal Health Products
Change view
Click to view available options
Length (Metric):
25.4 cm
55.8 cm
76.2 cm
Width (Metric):
15.24 cm
40.6 cm
61 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
19-160-148 25.4 cm 15.24 cm
19-160-153 76.2 cm 40.6 cm
19-160-152 55.8 cm 40.6 cm
19-160-154 76.2 cm 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-160-148 Supplier Cardinal Health™ Supplier No. T10610A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cardinal Health™ Sterility Maintenance Cover is used after sterilization to help maintain the sterility and cleanliness of the product.

Cardinal Health&trade Sterility Maintenance Cover is used after sterilization to help maintain the sterility and cleanliness of the product. The cover or bag is made of 3 mil low density polyethylene for strength with welded seals to help prevent seal opening in use. It includes a tear opening feature eliminating the need for scissors. The regular, flat cover can be heat sealed or taped closed after the contents are inserted.

Specifications

Closure Type Heat Seal or Tape
For Use With (Application) Ideal for covering wrapped items after sterilization to ensure maximum protection from bacteria, moisture and dust, can be heat sealed or taped
Material Polypropylene
Dimensions (L x W) 10 x 6 in. (25.4 x 15.24cm)
Length (English) 10 in.
Width (English) 6 in.
Length (Metric) 25.4 cm
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.