Learn More
Description
Standard lab coats protect from low fluid levels. Choose from blue or white with traditional or knit collar.
Made of high-quality, fluid-resistant, tri-layer spunbond meltblown spunbond (SMS) material. White or blue.
- Traditional or knit collar
- Three pockets
- Snap-front closure
- Color: white or blue
For industrial use only.
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.