Learn More
Description
Contain no natural rubber latex proteins or chemical accelerators.
- Constructed of seamless vinyl
- Powder free
- Ambidextrous
- Length: 9.5 in. (23 cm)
- Fingertip thickness: 9.5 mil
- Color: white
Specifications
Specifications
| Color | White |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Vinyl |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 6.6 mil |
| Thickness (Metric) | 0.16 mm |
| Length (English) | 9.5 in. |
| Length (Metric) | 24.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.