Learn More
Description
- Breathable, sterile barrier and indicates processing
- Combines fracture-resistant film and high-strength surgical-grade paper
- Peelable, low-lint design
- Dual chemical indicators
Specifications
Specifications
| Closure Type | Heat Seal |
| For Use With (Application) | Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization |
| Includes | Blue film |
| Material | Paper |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 10 x 8 in. (25.4 x 20.3cm) |
| Length (English) | 10 in. |
| Width (English) | 8 in. |
| Length (Metric) | 25.4 cm |
| Width (Metric) | 20.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.