Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Latex Classic Surgical Gloves

Catalog No. 19163102 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-163-102 6
19-163-101 5.5
19-163-104 7
19-163-107 8.5
19-163-108 9
19-163-103 6.5
19-163-105 7.5
19-163-106 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-163-102 Supplier Cardinal Health™ Supplier No. 2D72N60X
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Sterile latex surgical gloves deliver protection, dexterity and a comfortable fit.

  • Latex surgical glove
  • Dexterity and an advanced grip
  • Ideal outer glove in a double-gloving system complemented with a colored under-glove

Specifications

Certifications/Compliance ASTM D3577, ASTM D624, ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 455-2
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Size 6
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
Model 2D72N60X
Series Protexis™ Latex Classic
Tensile Strength 24 Mpa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.