Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ PI Classic Sterile Polyisoprene Surgical Gloves

Catalog No. 19163121 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-163-121 7.5
19-163-117 5.5
19-163-118 6
19-163-123 8.5
19-163-124 9
19-163-119 6.5
19-163-120 7
19-163-122 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-163-121 Supplier Cardinal Health™ Supplier No. 2D72PL75X
Add to Cart
Add to Cart
This item is not returnable. View return policy

Synthetic polyisoprene surgical gloves are produced with a unique surgical glove mold for an anatomical fit.

  • Protexis™ PI Classic are thicker than Protexis™ PI Surgical Gloves
  • Ideal glove for facilities demanding a standardized solution or a thick glove as part of a set of solutions
  • Interlocking, beaded cuff design helps to reduce roll-down
  • Proprietary hand mold with thumb design allows for an anatomical fit and natural movement

Specifications

Certifications/Compliance ASTM D6124, ASTM D5151, AS/NZS 4179, FDA, ASTM D3577
Certifications/Compliance (Europe) EN 455-2
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 11.2 mil
Finger Thickness (Metric) 0.29 mm
Hand Specific
Laboratory/Cleanroom Use No
Material Polyisoprene
Palm Thickness (English) 8.3 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 11.2 mil
Thickness (Metric) 0.29 mm
Model 2D72PL75X
Series Protexis™ PI Classic
Tensile Strength 17 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.