Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Latex Micro Surgical Gloves

Catalog No. 19163109 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-163-109 5.5
19-163-114 8
19-163-110 6
19-163-111 6.5
19-163-112 7
19-163-113 7.5
19-163-115 8.5
19-163-116 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-163-109 Supplier Cardinal Health™ Supplier No. 2D72NT55X
This item is not returnable. View return policy

Sterile latex surgical gloves with nitrile coating are 30 percent thinner for enhanced flexibility and tactile sensitivity.

  • Natural rubber latex
  • Designed for procedures where tactile sensitivity is the highest priority
  • Provides a bare hand feel
  • Stretches and conforms to your hand contour, staying comfortably in place
  • Ideal in a thin double-gloving system where fingertip sensation is essential
  • 30% thinner for enhanced flexibility and tactile sensitivity
  • Heightened tactile response with a comfortable, smooth, anti-slip finish

Specifications

Certifications/Compliance ASTM D3577, ASTM D5712, FDA
Color Brown
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 6.9 mil
Finger Thickness (Metric) 0.17 mm
Hand Specific
Laboratory/Cleanroom Use No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size 5.5
Sterility Sterile
Thickness (English) 6.9 mil
Thickness (Metric) 0.17 mm
Model 2D72NT55X
Series Protexis™ Latex Micro
Length (English) 11.6 in.
Length (Metric) 29.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.