Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ CarePac™ Small Weights with Certificate

Catalog No. 01911667 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
0.1 g & 2 g
0.2 g & 5 g
1 g & 20 g
Classification:
ASTM Class 1
OIML Class E2
OIML Class E2/F1
OIML Class F1
Density:
7.9kg/dm3 at 20°C
8kg/dm3 at 20°C
Includes:
Two test weights: 0.1 and 2g, tweezers, gloves
Two test weights: 0.2 and 5g, tweezers, gloves
Two test weights: 1 and 20g, tweezers, gloves
Two test weights: 1g E2 Class and 20g E1 Class, tweezers, gloves
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Classification Density Includes
01-911-667 0.1 g & 2 g ASTM Class 1 7.9kg/dm3 at 20°C Two test weights: 0.1 and 2g, tweezers, gloves
01-911-850 0.1 g & 2 g OIML Class E2 8kg/dm3 at 20°C Two test weights: 0.1 and 2g, tweezers, gloves
01-911-826 0.2 g & 5 g OIML Class E2/F1 8kg/dm3 at 20°C Two test weights: 0.2 and 5g, tweezers, gloves
01-911-818 1 g & 20 g OIML Class F1 8kg/dm3 at 20°C Two test weights: 1g E2 Class and 20g E1 Class, tweezers, gloves
01-911-858 1 g & 20 g ASTM Class 1 7.9kg/dm3 at 20°C Two test weights: 1 and 20g, tweezers, gloves
01-911-882 0.2 g & 5 g ASTM Class 1 7.9kg/dm3 at 20°C Two test weights: 0.2 and 5g, tweezers, gloves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-911-667 Supplier Mettler Toledo™ Supplier No. 11123104
Add to Cart
Add to Cart

Includes

Calibration certificate, tweezers, gloves and other accessories for professional weight handling

Higher process safety for more efficient testing

Perform routine testing of balances securely with only what you need – two test weights.

  • Reduced measurement deviations
  • Process tolerances up to 0.03%; supported by manufacturer SOPs

Compliance

ISO17025

TRUSTED_SUSTAINABILITY

Specifications

Product Type Small Weight Set
Certifications/Compliance ISO17025
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 100 mg, 2 g
Density 7.9kg/dm3 at 20°C
Mass 0.1 g & 2 g
Includes Two test weights: 0.1 and 2g, tweezers, gloves
Quantity 2/Set
Packaging Quantity 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.