Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carl Zeiss™ AxioLab™ A1 Microscopes

Catalog No. 12071321
Change view
Click to view available options
Head Style:
Binocular Phototube
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
12-071-321 Binocular Phototube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-071-321 Supplier Carl Zeiss™ Supplier No. 4109990000023

Includes

  • All packages include stand, head, eyepieces, stage, objectives, condenser, illuminator, filter, dust cover, power supply and cord.
  • Bioscience Kits
  • Brightfield Kit w/Phototube and Halogen Bulb offers 10X/20mm E-PL eyepieces, right-hand mechanical stage with specimen holder, five-position revolving nosepiece, five A-Plan objectives (5X, 10X, 20X, 40X, 100X oil), white balance and contrast enhancement filters, and 12V/35W halogen bulb.
  • Brightfield Kit w/Binototube and Halogen Bulb offers 10X/20mm E-PL eyepieces, right-hand mechanical stage with specimen holder, five-position revolving nosepiece, five A-Plan objectives (5X, 10X, 20X, 40X, 100X oil), white balance and contrast enhancement filters, and 12V/35W halogen bulb.

Ergonomic, easy-to-use, and durable

Developed for bio-medical or industrial laboratories, for universities and training courses. Offer excellent performance and optics, with brilliant image quality for versatile medical applications.

  • TUV-approved ergonomic configuration for maximized comfort and stress-free working position
  • Special features for laboratory use, such as convenient position of all main operating elements
  • Excellent optical quality for reliable results
  • High quality materials to provide long-term durability
  • Integrated tool storage and cable rest in stand back flap
  • Numerous tubes, including multi-observation and accessories for a wide range of applications
  • Transmitted light, halogen, LED daylight or LED warmlight illumination options

AxioLab.A1 Technical Data

  • Contrasting techniques—Brightfield, darkfield, phase contrast, simple polarization contrast, fluorescence contrast
  • Illumination—Integrated 35W halogen lamp, 3 W LED (daylight, warmlight)
  • Objectives—A-Plan, N-Achroplan, EC Epiplan Objectives
  • Eyepieces—Eyepieces 10× for field of view of 20mm
  • Stand—5-position nosepiece, stage drive right; POL version has 4-position centerable nosepiece

Order Info

Available optional accessories: mechanical stages with drives right or left in fixed position (ergodrive), several types of specimen holders, several condensers, several binocular tubes, phototubes and ergotubes with different adjustment possibilities in respect to height and tilt, multi-observation equipment, several interference and neutral density filters, several illumination bulbs as HAL or LED, several polarizer and analyzer modules, several reflector modules, several FL-LED modules, several camera adapters, several microscope cameras and AxioVison microscope software.

Certifications

CE marked; UL listed; ISO 9001:2000

Specifications

Axis Type 10X/20mm
Condenser Type 0.9 Pol
Design Type Rotary stage
Eyepiece 10X, 20mm E-PL
Head Style Binocular Phototube
Lighting Type Halogen
Magnification Power 5X, 10X, 20X, 50X
Objective Types N-Achroplan POL
For Use With (Application) Materials - polarization: ortho and conoscopy
Includes N/A
Nosepiece 5-position revolving
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.