Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Dicot Seeds
SDPSCI_ED

Catalog No. S07534ND Shop All Carolina Biological Supply Products
Change view
Click to view available options
Product Type:
Seed, Alaska Pea
Seed, Alfalfa
Seed, Broad Beans
Seed, Bush Lima Beans
Seed, Little Marvel Pea
Seed, Mung Beans
Seed, Pinto Beans
Seed, Red Kidney Beans
Seed, Scarlet Globe Radish
Seed, Soy Beans
Seed, Sunflower
Quantity:
0.25 lb.
1 lb.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
S07534ND Seed, Pinto Beans 1 lb.
S07523ND Seed, Alaska Pea 1 lb.
S07526ND Seed, Broad Beans 1 lb.
S07524ND Seed, Alfalfa 0.25 lb.
S07531ND Seed, Bush Lima Beans 1 lb.
S07532ND Seed, Little Marvel Pea 1 lb.
S07535ND Seed, Scarlet Globe Radish 1 lb.
S07533ND Seed, Mung Beans 1 lb.
S07538ND Seed, Soy Beans 1 lb.
S07536ND Seed, Red Kidney Beans 1 lb.
S07539ND Seed, Sunflower 1 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog No. S07534ND Supplier Carolina Biological Supply Supplier No. 158403

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-766-7000. Provide the NEED BY DATE to the customer service agent.

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Dicots are the flowering plants whose seed typically has two embryonic leaves or cotyledons.

  • Easily germinated
  • Show typical dicot characteristics of two seed leaves, netted venation, taproots, and vascular bundles arranged in a ring
  • Flower parts occur in fours and fives

Specifications

Storage Requirements 20°C
Quantity 1 lb.
Sufficient For Class of 60 students
Product Type Seed, Pinto Beans
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.