Learn More
Description
Anolis is easy to keep and is interesting because of its habit of changing color.
- With instructions
Specifications
Specifications
| Storage Requirements | 24°C to 27°C |
| Quantity | 3/Container |
| Size | Small |
| Scientific Name | Anolis carolinensis |
| Includes | Instructions |
| Sufficient For | Class of 30 students |
| Product Type | Unsexed Small Anolis carolinensis |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

