Learn More
Description
Bacteria are involved in many of the events that make life possible for other organisms, including humans. Fossils of prokaryotes similar to today's bacteria have been found in 3.5 billion-year-old rocks. A mastery of bacteria is the key to understanding life on earth in the past, present, and future.
- Labeled by genus and species name and media on which they are cultured
- All Gram staining based on 24 hr. cultures
- Pure and high-quality
- For every level of study
- Easy-to-use media
‡ This is a human or animal pathogen. It cannot be shipped to high schools, preparatory schools, or individuals, in accordance with guidelines of the U.S. Department of Health and Human Services.
Carolina™ MicroKwick Cultlure™: Since a MicroKwik Culture can be refrigerated, you can order it ahead of time for use on short notice.
Specifications
Specifications
| For Use With (Application) | Ideal for food and chemical industries because of their highly diverse metabolic activities. |
| Packaging | Vial |
| Storage Requirements | 20°C to 22°C |
| Quantity | Ea. |
| Scientific Name | Clostridium sporogenes |
| Includes | Carolina™ techniques for studying bacteria and fungi manual |
| Sufficient For | Class of 30 students |
| Media Type | Thioglycollate Medium |
| Product Type | Bacteria MicroKwik Culture™ |
| Temperature (Metric) Range | 37°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

