Learn More
Description
Low light is 50 to 100 ft. candles of fluorescent light or fluorescent light from the ceiling; High light level is 200 to 400 ft. candles of fluorescent light 18 to 24 inches from the culture.
Specifications
Specifications
| Quantity | Ea. |
| Scientific Name | Volvox aureus |
| Includes | Carolina™ culturing algae manual |
| Sufficient For | Class of 30 students |
| Media Type | Alga-Gro freshwater or soil water |
| Product Type | Volvox aureus |
| Temperature (Metric) Range | 22°C |
| Lighting Type | High |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

