Learn More
Description
- Germinating monocots have one seed leaf, parallel leaf venation, fibrous roots, and scattered vascular bundles
- Flower parts usually occur in threes
Specifications
Specifications
| Storage Requirements | 20°C |
| Quantity | Ea. |
| Sufficient For | Class of 30 students |
| Weight (Metric) | 453.59 g |
| Product Type | Seed, Sweet Corn Viable |
| Weight (English) | 1 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

