Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Carousel Stand for 6 Pipettes
GREENER_CHOICE

Catalog No. 14577818 Shop All Sartorius Products
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14-577-818 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-577-818 Supplier Sartorius Supplier No. LH725630
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

When pipettes are not in use, they should be stored in an upright position in order to avoid contamination from desks and benches. This Compact carousel stand is ideal for saving bench space by holding up to 6 mechanical pipettes.

  • Compatible with all mechanical pipette models of Sartorius
  • Dimensions (WxDxH): 290 x 250 x 60mm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color White
Holds Pipettes
Material Acrylic
Positions 6
Shape Round
Stackable No
Sterility Non-sterile
For Use With (Application) Precision Liquid Dispensing
For Use With (Equipment) Mechanical pipettes
Depth (Metric) 250 mm
Product Type Pipette Stand
Shelves Vertical Locking Rods
Height (Metric) 60 mm
Width (Metric) 290 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.