Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cast Iron Retort Base Stands
SCI_ED

Catalog No. S41714 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
10 x 6 in.
5.75 x 3.75 in.
8 x 5.25 in.
9 x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S41714 9 x 6 in.
S24241 5.75 x 3.75 in.
S24242 8 x 5.25 in.
S24243 10 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S41714 Supplier Eisco™ Supplier No. CH0653D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cast iron retort base stands are powder coated alloy to resist chemicals

  • Solid and stable to prevent movement during use
  • Base has one threaded hole in short side with a diameter of 3/8 in. along the short end to accommodate a threaded rod
  • Base is heavy weight for increased stability
  • Base only, rod not included

Warranty and Services

1 year limited manufacturer warranty

Specifications

Material Steel
Height (Metric) 2.5 cm
Height (English) 1.5 in.
Dimensions (L x W) 9 x 6 in.
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 6 in.
Width (English) Base 6 in.
Width (Metric) 15.25 cm
Width (Metric) Base 152.4 mm
Includes base
Product Type Retort Base
Shape Rectangle
Thread Size 10 x 1.5 mm
Autoclavable Autoclavable
Color Blue
Description 9 x 6 in.
Finish Powder Coated Alloy
For Use With (Application) Laboratory use
Quantity 1
Weight (English) 4.1 lb.
Weight (Metric) 1.86
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.