Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cast Iron Stump Base
SCI_ED

Catalog No. S24255 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
7.62 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24255 7.62 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24255 Supplier Eisco™ Supplier No. CH0656J
Add to Cart
Add to Cart

This cast iron stump base is perfect for lab setups. Its base is 2.25 in. wide and tapers to just over 1.5 in. at the top with a height of 1.75 in. and a 13mm hole. The unit comes with a thumbscrew for versatility in rod size handling.

  • Stump-shaped support retort base made of chemical-resistant cast iron with a black coating
  • Its base is 2.3 in. wide and tapers to just over 1.5 in. at the top with a height of 1.75 in. and a 13 mm hole, providing superb stability for experiments and setups
  • Base accommodates 0.5 in. (13 mm) rods (sold separately) secured with a tightening screw
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups

Specifications

Material Cast Iron
Height (Metric) 7.62 cm
Height (English) 1.75 in.
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) Outer 2.25 in.
Includes Thumbscrew for flexibility in rod sizes
Product Type Stump Base
For Use With (Equipment) Up to 13 mm rod diameter
Weight (English) 1.4 lb.
Weight (Metric) 635 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.