Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cast Iron Support Ring
SDPSCI_ED

Catalog No. S139613 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Rod:
5.1 cm
7.6 cm
10.2 cm
12.7 cm
15.2 cm
17.8 cm
Diameter (English) Rod:
2 in.
3 in.
4 in.
5 in.
6 in.
7 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Rod Diameter (English) Rod
S139613 5.1 cm 2 in.
S139614 7.6 cm 3 in.
S139615 10.2 cm 4 in.
S81077 12.7 cm 5 in.
S139616 15.2 cm 6 in.
S139617 17.8 cm 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S139613 Supplier United Scientific™ Supplier No. SRCI02
Add to Cart
Add to Cart
This item is not returnable. View return policy

The classic cast iron design of this Support Ring is both durable and strong.

  • Cast iron, zinc-plated support ring with boss head clamp and thumbscrew.
  • Distance from support to center of ring is 4.5 in. for all sizes.

Specifications

Material Cast Iron
Height (Metric) 8 mm
Diameter (English) Rod 2 in.
Diameter (Metric) Rod 5.1 cm
Product Type Support Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.