Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cast Iron Support Stand with Rod
SDPSCI_ED

Catalog No. S139609 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English) Rod:
0.31 in.
0.38 in.
0.5 in.
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Dimensions (L x W):
10.2 x 15.2 cm (4 x 6 in.)
12.7 x 20.3 cm (5 x 8 in.)
15.2 x 22.9 cm (6 x 9 in.)
15.2 x 27.9 cm (6 x 11 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Rod Length (English) Rod Dimensions (L x W)
S139609 0.31 in. 18 in. 10.2 x 15.2 cm (4 x 6 in.)
S139610 0.38 in. 20 in. 12.7 x 20.3 cm (5 x 8 in.)
S139611 0.5 in. 24 in. 15.2 x 22.9 cm (6 x 9 in.)
S139612 0.5 in. 36 in. 15.2 x 27.9 cm (6 x 11 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139609 Supplier United Scientific™ Supplier No. SSB4X6CI
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Cast Iron Support Stand with Rod features a classic cast iron design is both durable and strong.

  • Cast iron with black enamel finish.
  • Includes a removable, zinc-plated steel rod.
  • Available in multiple sizes and various rod lengths.
  • Suitable for use with most clamps and clamp holders.

Specifications

Material Cast Iron
Height (Metric) 46 cm
Height (English) 18.1 in.
Dimensions (L x W) 10.2 x 15.2 cm (4 x 6 in.)
Length (English) 4 in.
Length (English) Rod 18 in.
Length (Metric) 10.2 cm
Length (Metric) Rod 45.7 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Diameter (English) Rod 0.31 in.
Diameter (Metric) Rod 7.9 mm
Includes Zinc-plated Steel Rod
Product Type Support Stand
Finish Black Enamel
For Use With (Equipment) Most clamps and clamp holders
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.