Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Castroviejo Scissors
SDP

Catalog No. 10000503 Shop All Stoelting Co Products
Change view
Click to view available options
Size:
3.75 in.
4.5 in., 13mm tip
5.75 in.
9 cm, 0.15 mm tip
9.5 cm, 0.3 mm tip
Model:
Angled
Angled, Blunt
Angled, S/S, One ball point
Angled, S/S, Sure cut
Curved, Blunt
Curved, Lock, Extra delicate
Curved, Sharp
Straight
Straight without lock
Straight, Lock, Extra delicate
Straight, S/S, Sure cut
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Model
10-000-503 9.5 cm, 0.3 mm tip Angled
10-001-466 3.75 in. Curved, Blunt
10-001-465 3.75 in. Curved, Sharp
10-001-467 4.5 in., 13mm tip Angled, Blunt
10-001-672 5.75 in. Curved, Lock, Extra delicate
10-001-671 5.75 in. Straight, Lock, Extra delicate
10-001-670 5.75 in. Straight without lock
10-001-464 9 cm, 0.15 mm tip Angled, Blunt
10-000-502 9.5 cm, 0.3 mm tip Straight
10-001-460 9 cm, 0.15 mm tip Angled, S/S, Sure cut
10-001-458 9 cm, 0.15 mm tip Straight, S/S, Sure cut
10-001-459 9 cm, 0.15 mm tip Angled, S/S, One ball point
10-001-461 9 cm, 0.15 mm tip Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 10-000-503 Supplier Stoelting™ Supplier No. 5213058P
Add to Cart
Add to Cart

Stoelting™ Castroviejo Scissors are recommended for microscopic dissections

Specifications

For Use With (Application) Neuroscience
Size 9.5 cm, 0.3 mm tip
Model Angled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.