Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Cautery Pens, High Temperature
SDP

Catalog No. 10001040 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Fine tip
Fine tip w/Extendable 2 in. shaft
Loop tip
Loop tip w/Extendable 2 in. shaft
Loop tip w/Extendable 5 in. shaft
Micro fine tip
Micro loop tip
Vasectomy fine tip
Vasectomy micro tip
Temperature (Metric) Range:
1093°C
1204°C
871°C
Adjustable, 816°C to 1149°C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Temperature (Metric) Range
10-001-040 Fine tip w/Extendable 2 in. shaft 1204°C
10-001-036 Loop tip 1204°C
10-001-037 Loop tip w/Extendable 2 in. shaft 1204°C
10-001-038 Loop tip w/Extendable 5 in. shaft 1204°C
10-001-039 Fine tip Adjustable, 816°C to 1149°C
10-001-041 Vasectomy fine tip 1093°C
10-001-042 Micro fine tip 1093°C
10-001-043 Micro loop tip 1093°C
10-001-044 Vasectomy micro tip 871°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10-001-040 Supplier Stoelting™ Supplier No. 59124
Add to Cart
Add to Cart

Stoelting™ High Temperature Cautery Pens are popular for procedures including pinpoint hemostasis, controlling diffuse bleeders, vasectomies, and sculpting woven grafts.

  • Sterile and disposable
  • Stop bleeding immediately with these handy, sterile, disposable cautery pens.
  • Platinum filaments reach up to 2200°F (low-temp pen up to 850°F) within milliseconds, to heat-seal cut blood vessels.
  • Tip allows positioning without obstructing the user's view.
  • Locking cap secures the on/off switch to prevent accidental operation, and protects the tip.
  • Discard the instrument when the built-in batteries are dead.
  • Supplied in packages of 10
  • Each pen is packaged in it's own sterile pouch

Specifications

For Use With (Application) Neuroscience
Temperature (Metric) Range 1204°C
Model Fine tip w/Extendable 2 in. shaft
Includes Extendable 2 in. shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.