Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CAUTION PPE Required Sign

Catalog No. 19129197 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polystyrene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-129-197 Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-197 Supplier Brady™ Supplier No. 131988
Add to Cart
Add to Cart

Plastic signs for light duty industrial, utility, commercial and institutional environments

  • B-401 plastic signs from Brady™ are ideal for use in light duty industrial, utility, commercial and institutional environments
  • High impact polystyrene with protected graphics
  • Recommended for both indoor and outdoor use
  • Good abrasion and chemical resistance
  • Service temperature of -40°F to 175°F (-40°C to 80°C)
  • Specifications

    Material Polystyrene
    Quantity 1 Ea.
    For Use With (Application) Safety Awareness Signs
    Height (English) 10 in.
    Languages English
    Dimensions (L x W) 10 x 14 in.
    Displayed Text PPE REQUIRED
    Color Black on Yellow

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.