Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metrex CaviWipes

Catalog No. 22998807
Change view
Click to view available options
Packaging Quantity:
160 Wipes/Canister
220 Wipes/Canister
65 Wipes/Canister
Dimensions (L x W):
6 x 6.75 in.
9 x 12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Dimensions (L x W)
22-998-807 220 Wipes/Canister 6 x 6.75 in.
22-998-812 65 Wipes/Canister 9 x 12 in.
22-998-814 160 Wipes/Canister 6 x 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-998-807 Supplier Metrex Supplier No. 101090
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ready-to-use disinfecting wipes pre-saturated with CaviCide low alcohol/quat-based disinfectant.

  • Proven effective against SARS-CoV-2 on hard, non-porous surfaces
  • EPA List N Compliant
  • Kills TB in 3 Minutes
  • Kills MRSA, HIV-1, and HCV in 2 Minutes
  • Towelettes impregnanted with CaviCide solution

Specifications

Product Type Disinfectant Wipes
Length (English) 5.125 in.
Length (Metric) 13 cm
Width (English) 7.25 in.
Width (Metric) 18 cm
Material Non-woven
Container Type Canister
Disposable Single-use
Dimensions (L x W) 6 x 6.75 in.
For Use With (Application) Hard, non-porous surfaces
Packaging Quantity 220 Wipes/Canister
Saturation Solution CaviCide Low-alcohol/quat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.