Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metrex CaviWipes Bleach

Catalog No. 22998817
Change view
Click to view available options
Packaging Quantity:
90 Wipes/Canister
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
22-998-817 90 Wipes/Canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-998-817 Supplier Metrex Supplier No. 139100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ready-to-use disinfecting wipes pre-saturated with a bleach disinfectant solution that meets the CDC recommended 1:10 bleach dilution ratio.

  • Proven effective against SARS-CoV-2 on hard non-porous surfaces
  • Fully qualifies for the EPA's emerging viral pathogens claim for all virus types (enveloped, large and small non-enveloped viruses) to meet current and potentially future infection prevention needs
  • Kills all product labeled organisms in 3 minutes including C. diff (Clostridioides difficile), tuberculosis (TB), viruses, and fungi
  • No PPE required
  • 1:10 Bleach dilution - Compatible with most medical device equipment

Specifications

Product Type Bleach Wipes
Length (English) 5.125 in.
Length (Metric) 13 cm
Width (English) 7.25 in.
Width (Metric) 18 cm
Material Non-woven
Container Type Canister
Disposable Single-use
Dimensions (L x W) 6 x 10.5 in.
For Use With (Application) Hard, non-porous surfaces
Packaging Quantity 90 Wipes/Canister
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.