Learn More
Description
- Micro-textured fingertip surface enhances wet or dry grip
- Beaded cuff for easier donning
- Low surface particulates, ionic extractables and nonvolatile residues
- Excellent static decay and surface resistivity properties
- Contain no latex, plasticizers or silicone
- Min. single wall finger thickness: 4.7 mil
- Lengths: 9 and 12 in. (23 and 30.5 cm)
- White
Specifications
Specifications
| Color | White |
| Exterior Finish | Partially Textured |
| Hand | Ambidextrous |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Sterility | Non-sterile |
| Thickness (English) | 4.7 mil |
| Model | CE5-755-XL |
| Length (English) | 12 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
