Learn More
Description
- Gas-permeable
- Made of water-repellent material
- Color: White
- Non-sterile
- For use with insect breeding containers
Specifications
Specifications
| Product Type | Ceaprene Stopper |
| Diameter (Metric) Outer | Container: 27 mm |
| Autoclavable | Autoclavable |
| Material | Ceaprene |
| Color | White |
| Height (Metric) | Container: 64 mm |
| Quantity | 1500/Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | 28 mL Drosophila Container |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
