Learn More
Cefmetazole Free Acid, G-Biosciences

Description
Cefmetazole has exhibited great bactericidal activity against Staphylococcus aureus, which includes some methicillin-resistant strains.
Specifications
Specifications
| Boiling Point | 727.4°C |
| Quantity | 5 g |
| Percent Purity | 97% |
| Grade | Laboratory |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.