Learn More
Cefotiam HCl, G-Biosciences

Description
Cefotiam has been used as a prophylactic antibiotic against methicillin-resistant Staphylococcus aureus or MRSA.
Specifications
Specifications
| Boiling Point | 94°C |
| Quantity | 100 mg |
| Percent Purity | 98% |
| Grade | Laboratory |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.