Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron Labs Digital MicroDirect Handheld Microscope
SCI_ED

Catalog No. s35672 Shop All Celestron International Products
Change view
Click to view available options
Camera Type:
Pixel: 2.2μm x 2.3μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type
S35672 Pixel: 2.2μm x 2.3μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S35672 Supplier Celestron Labs Digital Supplier No. 44316
Only null left
Add to Cart
Add to Cart

Streams in clear 1080p HD video via HDMI cable. PRO HD Digital Handheld Microscope connects directly to monitor, no computer needed.

  • 3.5MP high speed CMOS 7.62mm (0.3 in.) sensor and 5 element IR cut glass lens configuration
  • Larger individual pixel size is bigger 2um x 2um vs. 1.75um x 1.75um
  • 30fps video recording capable
  • Great for classrooms, lecture halls and labs
  • Micro SD card slot for saving 3MP still images
  • Includes adjustable stand
  • Shutter on main body
  • Windows compatible as option

Specifications

Includes Accessories: HDMI cable, Adjustable stand and stage, DVD with software, USB cable (Power and PC connection), Lens cloth, Calibration ruler
Magnification Power 5X, 10X, 20X, 50X
Objective Types Brightfield Plan Achromatic
Weight (English) 1.3 lb. (including stand)
Software Type Celestron HD Portable capture software; Compatibility: Windows 7.1 and up
Eyepiece 10X/20 mm
Lighting Type LED
Head Style Siedentopf Trinocular, 360° Swiveling
Description Dimensions: Microscope: 155.6 x 38 x 38 (6.125 x 1.5 x 1.5 in.); Stand: 119 x 171.4 x 482.6 (4.68x 6.75 x 6.19 in.)
Camera Type Pixel: 2.2μm x 2.3μm
Display Type Computer
Model ACCU-SCOPE
Product Type Inverted Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.