Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ PowerSeeker Telescopes
SCI_ED

Catalog No. s98227c Shop All Celestron International Products
Change view
Click to view available options
Magnification:
50x, 250x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S98227C 50x, 250x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98227C Supplier Celestron™ Supplier No. 21049
Only null left
Add to Cart
Add to Cart

Celestron™ Powerseeker Telescopes are a great way to open up the wonders of the universe to the aspiring astronomer.

PowerSeeker 114EQ

  • Aperture: 114mm (4.5 in.)
  • Focal Length: 900mm
  • Eyepieces: 20mm (45X), 4mm (225X)
  • Coatings: Aluminum

PowerSeeker 127EQ

  • Aperture: 127mm (5 in.)
  • Focal Length: 1000mm
  • Eyepieces: 20mm (50X), 4mm (250X)
  • Coatings: Aluminum

Specifications

Aperature 127 mm
Length (Metric) Focal 100 cm
Magnification 50x, 250x
Product Type Telescope 127EQ
Length (Metric) Tube 50.8 cm
Length (English) Tube 20 in.
Mount German Equatorial
Lens Coating Aluminum
Optical Design Newtonian Reflector
Resolution 1.1 Arc sec. (Rayleigh), 0.91 arc sec. (Dawes)
Model PowerSeeker 127EQ
Length (English) Focal 39.37 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.