Learn More
Description
- Easy and fast well identification by contrast rich individual well ID and OptiTrack alphanumeric labeling
- Moat surrounding outer wells to prevent the “edge effect” when filled with liquid
- Chimney-well design enables filling of inter-well spaces of plate to level out well-to-well temperature shifts outside incubator
- Robust stacking performance by pronounced rims on plate lid
- Lid taps under plate for minimized surface contact and reduce risk of contamination
- Easy differentiation of lid and plate bottom due to a pronounced corrugation and wider sized base
- Pronounced ventilation gaps for optimized gas and temperature transfer when incubating in stacks
- Optimized microscopical performance due to enhanced planarity, reduction of meniscus and clarity of the material
- Available in 6, 12, 24, 48 and 96-Well format
Specifications
Specifications
| Array | 2 x 3 |
| Closure Color | Transparent |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 16 mL |
| Color | Transparent |
| Culture Area | 940.3 sq. mm |
| Material | Polystyrene |
| Shape | Rectangular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.