Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Cell Strainer

Catalog No. 01001770 Shop All Fisherbrand Products
Change view
Click to view available options
Mesh Size:
40 μm
70 μm
100 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mesh Size
01-001-770 100 μm
01-001-771 40 μm
01-001-772 70 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-001-770
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile cell strainers are ideal for preparation of flow cytometry samples and are used with stem cells and primary cells.

  • Cell Strainer is a sterile, easy-to-use device for rapidly isolating primary cells.
  • Individually packaged - 50/case.
Available:
  • Nylon mesh with 40- micron pores
  • Nylon mesh with 70- micron pores
  • Nylon mesh with 100- micron pores
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Color Yellow
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Conical Tubes, 50 mL
Mesh Size 100 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.