Learn More
Greiner Bio-One CELLCOAT™ 96-well, Collagen Type I-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Description
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 25 to 340 μL |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.