Learn More
Description
- Uses a tissue culture-treated growth surface for cell attachment, and continually perfuses the cells with fresh medium for increased cell productivity
- The CellCube system provides an environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen with low differential gradients across all cells within the modules.
- The CellCube modules provide a traditional tissue culture-treated surface or Corning CellBIND™ surface for the growth of attachment dependent cells.
Specifications
Specifications
| Certifications/Compliance | Sterility Assurance Level (SAL)10−6, Non-pyrogenic |
| Description | Growth Surface and Aseptic Connectors |
| For Use With (Equipment) | Corning CellCube System |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Product Type | CellCube Module |
| Sterility | Sterile |
| Culture Area | 21,250 cm² |
| Surface Treatment | Tissue Culture-treated |
| Volume (Metric) Working | 3.5 L |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
