Learn More
Cellpath Black Diamond™ Disposable Pathology Knives

Description
- Features Sheffield Stainless Steel double-honed blades
- Molded handle with finger guard for added safety
- Complete disposal of knife and handle eliminates problems of replacement blade fit and ensures contamination-free environment
- Available in five different types and lengths (cartilage, trimming, macro, lung and brain knives) to enable pathologist to easily select optimum size of knife for any purpose
- Supplied in packs of 10 or an assorted pack containing two knives of each type and length
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Brain Knife |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.