Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
GREENER_CHOICE

Catalog No. 07000645 Shop All Greiner Bio-One Products
Change view
Click to view available options
Culture Area:
1 sq. cm
1.9 sq. cm
3.9 cm2
3.9 sq. cm
9.6 sq. cm
Well Count:
6
12
24
48
Volume (Metric) Working:
0.5 to 1 mL
0.5 to 1.5 mL
2 to 4 mL
2 to 5 mL
No. per Case:
5
100
120
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Well Count Volume (Metric) Working No. per Case
07-000-645 9.6 sq. cm 6 2 to 5 mL 120
07-000-030 1.9 sq. cm 24 0.5 to 1.5 mL 120
07-000-201 3.9 sq. cm 12 2 to 4 mL 120
07-000-206 1 sq. cm 48 0.5 to 1 mL 100
07-000-208 9.6 sq. cm 6 2 to 5 mL 100
07-000-202 3.9 cm2 12 2 to 4 mL 100
07-000-674 1.9 sq. cm 24 0.5 to 1.5 mL 100
07-000-205 1 sq. cm 48 0.5 to 1.5 mL 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 07-000-645 Supplier Greiner Bio-One Supplier No. 657165
Add to Cart
Add to Cart

For high-throughput screening in cell based test systems.

  • Improved cell adhesion through physical surface (TC) treatment
  • High transparency
  • Low autofluorescence
  • Condensation ring lids enable optimal gas exchange
  • Single position lids prevent cross-contamination

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic.
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 5 mL (Well)
Color Clear
Culture Area 9.6 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment CellStar
Type Multi-well Cell Culture Plate
Volume (Metric) Working 2 to 5 mL
Well Count 6
Dnase Free Yes
Includes Lid
No. per Case 120
No. per Pack 1
Quantity 5/Pk., 120/Cs.
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Dimensions (L x W x H) 127.8 x 85.5 x 16.5 mm
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.