Learn More
Greiner Bio-One CELLSTAR Polypropylene Centrifuge Tubes, Triple Packed
Shop All Greiner Bio-One Products

Description
- Sterile
- Free of RNase, DNase, and human DNA
- Nonpyrogenic
- Polypropylene construction
- Tubes feature graduations, ID field printed on side
- Supplied with HDPE flat-top screw caps
Specifications
Specifications
| Closure Color | Blue |
| Color | Natural, print: graduation blue, writing area: white |
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Length (Metric) | 115 mm |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.