Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Suspension Culture Flasks
GREENER_CHOICE

Catalog No. 07000231 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Closure Type:
Filter
Screw
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type
07-000-231 50 mL Screw
07-000-227 50 mL Filter
07-000-279 250 mL Screw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-231 Supplier Greiner Bio-One Supplier No. 690190
Add to Cart
Add to Cart

Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR Suspension Cell Culture Flasks is free of detectable DNase, RNase and human DNA.

  • Hydrophobic surface, ideal for suspension cultures and hybridoma
  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Graduation on the side
  • Canted neck style
  • TC surface treatment: Suspension
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; Contents non-cytotoxic
Closure Color White
Closure Material HDPE
Capacity (Metric) 50 mL
Material Polystyrene
Neck Style Canted
No. per Case 200
No. per Pack 10
Graduated Yes
Sterility Sterile
Closure Type Screw
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.