Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Extraction Systems
- Extraction Thimbles
- Sartorius Cellulose Extraction Thimbles
Sartorius Cellulose Extraction Thimbles
Catalog No. 10569027
Shop All Sartorius Products

Change view
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
35 mm
40 mm
43 mm
Length (Metric):
60 mm
70 mm
80 mm
90 mm
94 mm
100 mm
118 mm
123 mm
130 mm
150 mm
205 mm
Wall Thickness:
1.3 mm
1.5 mm
1.7 mm
1.8 mm
26 product options available for selection
| Catalog No. | Diameter (Metric) Inside | Length (Metric) | Wall Thickness |
|---|---|---|---|
| 10-569-027 | 33 mm | 94 mm | 1.3 mm |
| 10-569-043 | 19 mm | 90 mm | 1.3 mm |
| 10-569-042 | 22 mm | 80 mm | 1.3 mm |
| 10-569-041 | 22 mm | 100 mm | 1.3 mm |
| 10-569-040 | 25 mm | 60 mm | 1.3 mm |
| 10-569-039 | 25 mm | 70 mm | 1.3 mm |
| 10-569-038 | 25 mm | 80 mm | 1.3 mm |
| 10-569-037 | 25 mm | 100 mm | 1.3 mm |
| 10-569-036 | 26 mm | 60 mm | 1.5 mm |
| 10-569-035 | 28 mm | 60 mm | 1.3 mm |
| 10-569-034 | 28 mm | 80 mm | 1.3 mm |
| 10-569-033 | 28 mm | 100 mm | 1.3 mm |
| 10-569-032 | 30 mm | 80 mm | 1.3 mm |
| 10-569-031 | 30 mm | 100 mm | 1.3 mm |
| 10-569-030 | 33 mm | 60 mm | 1.3 mm |
| 10-569-029 | 33 mm | 80 mm | 1.3 mm |
| 10-569-028 | 33 mm | 90 mm | 1.3 mm |
| 10-569-026 | 33 mm | 100 mm | 1.3 mm |
| 10-569-025 | 33 mm | 118 mm | 1.3 mm |
| 10-569-024 | 33 mm | 130 mm | 1.5 mm |
| 10-569-023 | 33 mm | 205 mm | 1.3 mm |
| 10-569-022 | 35 mm | 150 mm | 1.7 mm |
| 10-569-021 | 40 mm | 100 mm | 1.7 mm |
| 10-569-020 | 40 mm | 123 mm | 1.7 mm |
| 10-569-019 | 40 mm | 150 mm | 1.8 mm |
| 10-569-018 | 43 mm | 123 mm | 1.5 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Description
- Composed of high-purity cellulose for uncontaminated results
- Engineered for superior mechanical stability to withstand rigorous use
- Designed for a precise fit across a diverse range of extractors
- Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
Specifications
Specifications
| Diameter (Metric) Inside | 33 mm |
| Material | Cellulose |
| Wall Thickness | 1.3 mm |
| Grade | C300 |
| Length (Metric) | 94 mm |
| Product Type | Extraction Thimbles |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?