Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cellulose Extraction Thimbles

Catalog No. 10569032 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
35 mm
40 mm
43 mm
Length (Metric):
60 mm
70 mm
80 mm
90 mm
94 mm
100 mm
118 mm
123 mm
130 mm
150 mm
205 mm
Wall Thickness:
1.3 mm
1.5 mm
1.7 mm
1.8 mm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness
10-569-032 30 mm 80 mm 1.3 mm
10-569-043 19 mm 90 mm 1.3 mm
10-569-042 22 mm 80 mm 1.3 mm
10-569-041 22 mm 100 mm 1.3 mm
10-569-040 25 mm 60 mm 1.3 mm
10-569-039 25 mm 70 mm 1.3 mm
10-569-038 25 mm 80 mm 1.3 mm
10-569-037 25 mm 100 mm 1.3 mm
10-569-036 26 mm 60 mm 1.5 mm
10-569-035 28 mm 60 mm 1.3 mm
10-569-034 28 mm 80 mm 1.3 mm
10-569-033 28 mm 100 mm 1.3 mm
10-569-031 30 mm 100 mm 1.3 mm
10-569-030 33 mm 60 mm 1.3 mm
10-569-029 33 mm 80 mm 1.3 mm
10-569-028 33 mm 90 mm 1.3 mm
10-569-027 33 mm 94 mm 1.3 mm
10-569-026 33 mm 100 mm 1.3 mm
10-569-025 33 mm 118 mm 1.3 mm
10-569-024 33 mm 130 mm 1.5 mm
10-569-023 33 mm 205 mm 1.3 mm
10-569-022 35 mm 150 mm 1.7 mm
10-569-021 40 mm 100 mm 1.7 mm
10-569-020 40 mm 123 mm 1.7 mm
10-569-019 40 mm 150 mm 1.8 mm
10-569-018 43 mm 123 mm 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 10-569-032 Supplier Sartorius Supplier No. FT1201030080
Only null left
Add to Cart
Add to Cart

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.

  • Composed of high-purity cellulose for uncontaminated results
  • Engineered for superior mechanical stability to withstand rigorous use
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 30 mm
Material Cellulose
Wall Thickness 1.3 mm
Grade C300
Length (Metric) 80 mm
Product Type Extraction Thimbles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.