Learn More
Description
- Ideal for several general laboratory applications
- High, non-specific absorption
- Hydrophilic, with high flow rates
- 100 filters
- 293 mm diameter
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Nitrate |
| Pore Size | 0.8 μm |
| Sterility | Non-sterile |
| Quantity | 100/Cs. |
| Type | Membrane Filter |
| Diameter (Metric) | 293 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
