Learn More
Greiner Bio-One CELLview™ Sterile Cell Culture Dishes With Glass Bottom
Shop All Greiner Bio-One ProductsDescription
- Non-pyrogenic
- Non-cytotoxic
- Free of detectable DNase, RNase, human DNA
- High transparent achromatic borosilicate glass
- Maximal spectral transmission, no autofluorescence, no depolarisation of light
- Available
Certifications
ISO 8255-1:1986
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 10 mL |
| Color | Clear |
| Culture Area | 8.7 sq. cm |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.