Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ CellXpert™ CS220 - Large Capacity CO2 Incubator Shaker PROMO

Catalog No. 01670844PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Orbit:
1 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
01-670-844PM2 1 in.
01-670-843PM2 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-670-844PM2 Supplier Eppendorf™ Supplier No. 2231001206
Get Up to 50% Off Eppendorf Equipment & Microtubes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Elevate your contamination-free workflow – now enjoy savings on the CellXpert™ CS220 CO2 shaker bundle

CellXpert™ CS220 CO2 shaker Bundle

  • One CS220 CO2 Shaker, one universal platform and one set of high feet
  • CO2 incubator shaker, stackable up to 3-fold, orbit 2.5 cm (1 in.), 20 to 300 rpm
  • Highest platform size vs. footprint ratio: e.g., 8 x 5 L / 7 L Corning/Thomson Optimum Growth, 25 x 1 L / 42 x 500 mL / 102 x 125 mL Erlenmeyer flasks (on sticky pad)
  • 180°C sterilization routine and effective condensation control
  • Low gas and energy consumption
  • Eppendorf X‐drive: 5 weight‐supporting shafts for continuous 24/7 vibration‐free shaking
  • GMP‐compatible
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 in.
Load Bearing Capacity (Metric) 18 kg
Speed Range 20 to 300 rpm
Voltage 100/130 V
Temperature Range (Metric) 8°C above ambient to 60°C
Holds 8 x 5 L Corning and Thomson Optimum Growth (max. flask size), 25 x 1 L Erlenmeyer flasks, 42 x 500 mL Erlenmeyers flasks, 102 x 125 mL Erlenmeyer flasks
Product Type Incubator Shaker
Temperature Accuracy ± 0.4°C at 37°C
Temperature Control 0.1°C increments
Temperature Uniformity ± 0.3°C at 37°C
Frequency 50 to 60 Hz
Depth (English) 31.7 in.
Depth (English) Interior 22.8 in.
Dimensions (D x W x H) Interior 22.8 x 40.4 x 15.2 in.
Dimensions (LxW) Platform 20.2 x 36.6 in.
Weight (English) 522.5 lb.
Weight (Metric) 237 kg
Accuracy ± 0.3% at 5% CO2
Model CellXpert CS220
Display Color Touchscreen
Humidity Range Active bidirection humidity control up to 85% relative humidity, non-condensing
Motor Type Eppendorf X-drive
Size 224 L
Refrigerated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.