Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Celsius and Fahrenheit Wall Thermometer
GREENER_CHOICESCI_ED

Catalog No. S160120 Shop All Supertek Scientific Products
Change view
Click to view available options
Temperature Range (Metric):
-20 to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S160120 -20 to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S160120 Supplier Supertek™ Supplier No. CH12945
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Supertek™ Celsius and Fahrenheit Wall Thermometer is designed with a bulb guard and prismatic tube to enhance readability. It comes with a plastic base for added convenience.

  • Scale reads from -20 to +50°C x 1°C.
  • 0 to 120°F x 2°F.
  • Comes with bulb guard and prismatic tube for ease of reading.
  • On plastic base.
  • Size: 7.68 H x 1.57 W in.

Specifications

For Use With (Application) Temperature monitoring
Immersion Type Total Immersion
Length (Metric) 195.07 mm
Material Plastic
Model Wall Thermometer
Thermometer Fill Red Liquid
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0 to 120°F
Temperature Range (Metric) -20 to +50°C
Subdivision F - 2/1 and C - 1/1
Immersion Length 195.07 mm
Width (Metric) 39.88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.