Learn More
Description
- The patented FlexGlide suspension system lets wearers auto-adjust the fit of their helmet for all day comfort
- The CEN10 is the only auto-adjusting suspension helmet on the market, allowing even the smallest adjustments to achieve the perfect fit
- Replaceable brow pad, comfort liner, and nape cover for ultimate utility
- Distinctive three rib trademark
- Manufacturer warranty: 3 years
- Life span: 5 years
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z87.1 |
| Color | Dove Gray |
| Dimensions (L x W x H) | 11 x 8.75 x 6.25 in. |
| Liner Material | EPS Foam |
| Material | PC ABS Blend |
| Size | Adjustable |
| Ventilated | Not Vented |
| Head Style | FlexGuide Head Suspension System |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

