Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Center Punch
SDP

Catalog No. 19174194 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Diameter (Metric):
8 mm
10 mm
13 mm
14 mm
16 mm
18 mm
20 mm
24 mm
27 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-174-194 13 mm
19-174-192 8 mm
19-174-193 10 mm
19-174-195 14 mm
19-174-196 16 mm
19-174-197 18 mm
19-174-198 20 mm
19-174-199 24 mm
19-174-200 27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-174-194 Supplier Ampco Supplier No. P1292
Add to Cart
Add to Cart

Non-sparking tool designed to mark precise points on metal surfaces with lifetime warranty.

  • Bronze cylindrical center punch pin with a tapered end to center point.
  • Comes with lifetime warranty.

Specifications

Product Type Center Punch
Length (English) 5 in.
Diameter (Metric) 13 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.