Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1355 Centrifugal Stirrer, 2-Bladed
SDP

Catalog No. 01183199 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
550 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-199 550 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-199 Supplier IKA™ Supplier No. 1132700
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Overhead, two-bladed centrifugal stirring element for stirring in round, narrow-necked vessels at medium to high speeds.

  • Two-bladed
  • Blades open with increasing speed
  • For stirring in round vessels with narrow necks
  • Effect is similar to that of a 4-bladed propeller stirrer
  • Use at medium to high speeds

Specifications

Description Model R 1355
Diameter (English) Fan 0.9/3.9 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Fan 24/100 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Stirring in round, narrow-necked vessels at medium to high speeds
Length (English) 21.7 in.
Length (Metric) 550 mm
Speed 800 rpm
Type Centrifugal Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.